Zoro Homepage

Flashback Arrestor, Regulator, Oxy/Fuel

  • Mfr # H753

  • Zoro # G1491296


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Connection
B 9/16"-18 RH/LH
Body Material
Brass
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Compatible Gas Type
Fuel, Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H753
Zoro #
G1491296
UPC #
014495208520
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18

Details

Item
Flashback Arrestor Set
Connection
B 9/16"-18 RH/LH
Body Material
Brass
Compatible Gas Type
Fuel, Oxygen
Series
H753
Inlet Connection Type
UNF
Standards
UL Listed
Mounting
Regulator
Outlet Connection Type
UNF
Material
Brass
Features
Prevents Reverse Flow of Gases and Extinguishes Flashback Fires
Cylinder Gas
(1) Fuel, (1) Oxygen
Number of Pieces
2
Maximum Flow Rate (Fuel)
175 scfh
Product Type
Flashback Arrestor Set
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022
Maximum Flow Rate (Oxygen)
1,700 scfh

Description

Flashback Arrestor Set, Mounting Location Regulator, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Maximum Flow Rate (Fuel) 175 scfh, Maximum Flow Rate (Oxygen) 1,700 scfh, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series H753, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.