Flow Gauge Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 5/8"-18 Outlet, 50 cfh

  • Mfr # 31-50-320

  • Zoro # G3313712


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-50-320
Zoro #
G3313712
UPC #
014495263468
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
3-1/3"
Hose Fitting Size
B (Inert)
Body Diameter
2.0 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
Flow Gauge Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Regulator Supply Type
Cylinder
Supply Pressure Gauge
4,000 psi
Standards
UL Listed
Delivery Pressure Range
50 cfh
Includes
Nickel-Plated Bonnet, Self Reseting Safety Relief Valve, Sure Seat(TM) Filtered Seat
Gauges Delivery Pressure
50 cfh
Regulator Application
General Purpose
Delivery
0 to 50 scfh
Regulator Capacity
Medium Duty
Diaphragm Material
Neoprene
Application
General Purpose
Stages
Single Stage
Type
Single Stage
Duty Rating
Heavy Duty
Features
Three-Year Warranty, Self-Resetting Pressure Relief Valve
Outlet Connection Type
UNF
Outlet Connection Gender
Female
CGA Number
CGA 320
Inlet Thread Direction
Right Hand
Maximum Gauge Inlet Pressure
3,000 psig
Carbon Dioxide Flow Rate (Maximum)
50 scfh
Inlet Connection Type
NGO
Argon Flow Rate (Maximum)
50 scfh
Product Type
Flow Gauge Regulator
Outlet Thread Direction
Right Hand
Flowmeter Series
30
Inlet Connection Gender
Male
Carbon Dioxide Flow Rate (Minimum)
10 scfh
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
30

Description

Flow Gauge Regulator, Compatible Gas Type Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 50 scfh, Number of Stages Single Stage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.