Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Regulator, Acetylene, Propane, Oxygen, Single Stage, 0.825"-14 Inlet, 9/16"-18; 9/16"-18 Outlet

  • Mfr # HTP2

  • Zoro # G2490311


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Acetylene, Propane, Oxygen
Outlet Connection Size
9/16"-18; 9/16"-18
Body Material
Brass
Number of Stages
Single Stage
Gauge Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTP2
Zoro #
G2490311
UPC #
014495195509
Country of Origin
United States

Dimensions

Outlet Connection Size
9/16"-18; 9/16"-18
Gauge Diameter
2 in
Inlet Connection Size
0.825"-14
Overall Length
4-1/2"
Body Diameter
2 in
Hose Fitting Size
B
Dedupe with CGA Number and Inlet Connection Size
CGA 510

Details

Item
Gas Regulator
Compatible Gas Type
Acetylene, Propane, Oxygen
Body Material
Brass
Number of Stages
Single Stage
Regulator Supply Type
Cylinder
Includes
Durable PTFE High-Pressure Seat
Gauges Delivery Pressure
0 to 150 psi Oxygen/0 to 30 psi Fuel
Regulator Application
General Purpose
Delivery Pressure Range
100 psi Oxygen/15 psi Fuel
Delivery
100 psi Oxygen/15 psi Fuel
Stages
Single Stage
Supply Pressure Gauge
0 to 4000 psi Oxygen/0 to 400 psi Fuel
Regulator Capacity
Medium Duty
Application
Cutting, Heating, Welding
Diaphragm Material
Neoprene
Type
Single Stage, Medium Duty
Duty Rating
Medium/Standard Duty
Features
Color-Coded Labels, External Relief Valve, Nickel-Plated Bonnet, Resin Bonnet Insert, Sure Seat (TM) Dual-Filtered Seat Assembly
Inlet Connection Type
NGO
Minimum Outlet Pressure (Acetylene)
0 psig
CGA Number
CGA 510
Minimum Outlet Pressure (Oxygen)
0 psig
Outlet Thread Direction
Left Hand; Right Hand
Inlet Connection Gender
Female; Male
Outlet Connection Gender
Male
Maximum Outlet Pressure (Oxygen)
100 psig
Manufacturer Part Number
30-100-540; 30-15-510
Bonnet Material
Nickel Plated Brass
Maximum Gauge Outlet Pressure
150 psig
Outlet Connection Type
UNF
Inlet Thread Direction
Left Hand; Right Hand
Seat Material
PTFE
Maximum Outlet Pressure (Acetylene)
15 psig
Control Type
T-Handle
Inlet Pressure (Maximum)
4,000 psig
Regulator Series
30
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig

Description

Gas Regulator, Minimum Outlet Pressure (Oxygen) 0 psig, Number of Stages Single Stage, Diaphragm Material Neoprene, Duty Rating Medium/Standard Duty, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Inlet Thread Direction Left Hand; Right Hand, Maximum Inlet Pressure 4,000 psig, Maximum Gauge Outlet Pressure 150 psig, CGA Number (Oxygen) CGA 540, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18; 9/16 In.-18, Outlet Connection Type UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.