Zoro Homepage

Handi Heet Tip No 00

  • Mfr # NE180-00

  • Zoro # G3654043


product price: $67.39
/ea

Key Features

Series
Handi Heet
For Use With
.5 scfh
Flame Type
Soft
Size
00
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE180-00
Zoro #
G3654043
UPC #
014495013902
Country of Origin
United States

Dimensions

Size
00
Tip Size
1/16 in
Thread Size
9/16"-18
Overall Length
4 3/4 in

Details

Item
Heating Tip
Series
Handi Heet
For Use With
.5 scfh
Flame Type
Soft
Gas Service
Acetylene
Application
Soldering
Fuel Pressure
12-14 psi
Tip Series
Handi-Heet
Connection Type
Threaded
Compatible Torch Manufacturer Part Number
NE180A
Fuel Pressure Rating
12 to 14 psig
Fuel Flow Rate
0.5 scfh
Heating Capacity
720 BTU/Wh
Ignition Type
External Lighter
Tip Manufacturer Model Number
NE-180-00
Product Type
Torch Tip

Description

Heating Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number NE-180-00, Tip Size 1/16 in, Compatible Torch Manufacturer Part Number NE180A, Product Type Torch Tip, Tip Series Handi-Heet, Application Soldering, Fuel Flow Rate 0.5 scfh, Fuel Pressure Rating 12 to 14 psig, Heating Capacity 720 BTU/Wh, Overall Length 4 3/4 in, Thread Size 9/16 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.