Handi Heet Tip No 2
Mfr # NE180-2
Zoro # G3721855
product price: $61.99
/eaKey Features
Series
Handi Heet
For Use With
5.2 scfh
Flame Type
Soft
Size
2
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NE180-2
Zoro #
G3721855
UPC #
094714747504
Country of Origin
United States
Dimensions
Size
2
Tip Size
3/16 in
Soft Solder Size (Minimum)
3/8 in
Soft Solder Size (Maximum)
1 1/2 in
Overall Length
6 7/8 in
Thread Size
9/16"-18
Details
Item
Heating Tip
Series
Handi Heet
For Use With
5.2 scfh
Flame Type
Soft
Gas Service
Acetylene
Application
Soldering
Fuel Pressure
12-14 psi
Tip Series
Handi-Heet
Compatible Torch Manufacturer Part Number
NE180A
Fuel Pressure Rating
12 to 14 psig
Tip Manufacturer Model Number
NE-180-2
Fuel Flow Rate
5.2 scfh
Product Type
Torch Tip
Ignition Type
External Lighter
Heating Capacity
7,500 BTU/Wh
Connection Type
Threaded
Description
Heating Tip, Flame Type Soft, Connection Type Threaded, Ignition Type External Lighter, Tip Manufacturer Model Number NE-180-2, Tip Size 3/16 in, Compatible Torch Manufacturer Part Number NE180A, Soft Solder Size (Minimum) 3/8 in, Soft Solder Size (Maximum) 1 1/2 in, Product Type Torch Tip, Tip Series Handi-Heet, Application Soldering, Fuel Flow Rate 5.2 scfh, Fuel Pressure Rating 12 to 14 psig, Heating Capacity 7,500 BTU/Wh, Overall Length 6 7/8 in, Thread Size 9/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.