Heating Tip, MT, Tip Size 280,000- 208,000
Mfr # MT805
Zoro # G4728516
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Series
MT Medium Duty
For Use With
206-230 scfh Propane, 242-270 scfh Propylene
Flame Type
Multi-Flame
Gas Service
Propane, Propylene
Application
Heating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT805
Zoro #
G4728516
UPC #
014495267794
Country of Origin
United States
Dimensions
Tip Size
280,000- 208,000
Details
Item
Heating Tip
Series
MT Medium Duty
For Use With
206-230 scfh Propane, 242-270 scfh Propylene
Flame Type
Multi-Flame
Gas Service
Propane, Propylene
Application
Heating
Oxygen Pressure
50-60 psi Propane, 50-60 psi Propylene
Fuel Pressure
20-25 psi Propane, 20-25 psi Propylene
Acetylene Pressure
20 to 25 psi
Acetylene Flow
120-135 scfh Propylene, 80-100 scfh Propane
Oxygen Flow
206 to 230 scfh Propane, 242 to 270 scfh Propylene
Tip Series
MT800
Minimum Fuel Pressure Rating
20 psi (Propane); 20 to25 psi (Propylene)
Heating Capacity (Propane)
208,000 BtuH
Compatible Manufacturer
Smith
Compatible Torch Manufacturer Part Number
CW5A, MW5A, WH100
Pressure Rating (Fuel, Maximum)
25 psi (Propane); 25 psi (Propylene)
Compatible Torch Series
MT800
Compatible Fuel Type
Propane, Propylene
Heating Capacity (Propylene)
280,000 BtuH
Description
Heating Tip, Compatible Fuel Type Propane, Propylene, Compatible Torch Series MT800, Tip Series MT800, Tip Size 280,000- 208,000, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Multi-Flame, Heating Capacity (Propane) 208,000 BtuH, Heating Capacity (Propylene) 280,000 BtuH, Minimum Fuel Pressure Rating 20 psi (Propane); 20 to25 psi (Propylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.