Zoro Homepage

Heating Tip, MT, Tip Size 73,085 BTU

  • Mfr # MT605

  • Zoro # G6213331


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Series
MT Medium Duty
For Use With
57 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT605
Zoro #
G6213331
UPC #
014495248236
Country of Origin
United States

Dimensions

Tip Size
73,085 BTU
Drill Size
56

Details

Item
Heating Tip
Series
MT Medium Duty
For Use With
57 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
Oxygen Pressure
15 psi
Fuel Pressure
15 psi
Oxygen Flow
57 scfh
Acetylene Pressure
15 psi
Acetylene Flow
57 scfh
Tip Series
MT600
Compatible Torch Series
WH100
Minimum Fuel Flow Rate
0 scfh
Pressure Rating (Fuel, Maximum)
15 psi (Acetylene)
Tip Design
Tube & Head
Compatible Manufacturer
Smith
Heating Capacity (Acetylene)
73,085 BtuH
Maximum Oxygen Flow Rate
57 scfh
Compatible Fuel Type
Acetylene
Minimum Oxygen Pressure Rating
15 psi
Compatible Torch Manufacturer Part Number
CW5A, MW5A, WH100
Maximum Fuel Flow Rate
51 scfh

Description

Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series WH100, Tip Series MT600, Tip Size 73,085 BTU, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Drill Size 56, Flame Type Multi-Flame, Heating Capacity (Acetylene) 73,085 BtuH, Maximum Fuel Flow Rate 51 scfh, Maximum Oxygen Flow Rate 57 scfh, Minimum Fuel Flow Rate 0 scfh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.