Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Tip, SC, Tip Size 289,000 BTU

  • Mfr # SC112

  • Zoro # G4721814


product price: $64.79
/ea

Key Features

Series
SC Heavy Duty
For Use With
495 scfh
Flame Type
Multi-Flame
Gas Service
Propane
Application
Cutting, Heating, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC112
Zoro #
G4721814
UPC #
014495015142
Country of Origin
United States

Dimensions

Tip Size
289,000 BTU

Details

Item
Heating Tip
Series
SC Heavy Duty
For Use With
495 scfh
Flame Type
Multi-Flame
Gas Service
Propane
Application
Cutting, Heating, Welding
Oxygen Pressure
60 psi
Tip Type
GPP
Fuel Pressure
25 psi
Acetylene Pressure
25 psi Propane
Acetylene Flow
125 scfh Propane
Oxygen Flow
495 scfh
Tip Series
SC
Heating Capacity (Propane)
289,000 BtuH
Maximum Oxygen Flow Rate
495 scfh
Pressure Rating (Fuel, Maximum)
25 psi (Propane)
Compatible Torch Series
DG, SC
Compatible Fuel Type
Propane
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A
Minimum Oxygen Pressure Rating
60 psi
Compatible Manufacturer
Smith

Description

Heating Tip, Compatible Fuel Type Propane, Compatible Torch Series DG, SC, Tip Series SC, Tip Size 289,000 BTU, Compatible Manufacturer Smith, Application Cutting, Heating, Welding, Compatible Torch Manufacturer Part Number SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, Flame Type Multi-Flame, Heating Capacity (Propane) 289,000 BtuH, Maximum Oxygen Flow Rate 495 scfh, Minimum Oxygen Pressure Rating 60 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.