Zoro Homepage

Heating Tip, SC, Tip Size 83,000 BTU

  • Mfr # SC83

  • Zoro # G4717097


product price: $60.49
/ea

Key Features

Series
SC Heavy Duty
For Use With
115 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Cutting, Heating, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC83
Zoro #
G4717097
UPC #
014495253797
Country of Origin
United States

Dimensions

Tip Size
83,000 BTU

Details

Item
Heating Tip
Series
SC Heavy Duty
For Use With
115 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Cutting, Heating, Welding
Oxygen Pressure
15 psi
Tip Type
GPP
Fuel Pressure
10 psi
Acetylene Pressure
10 psi
Oxygen Flow
58 scfh
Acetylene Flow
52 scfh
Tip Series
SC
Minimum Fuel Flow Rate
0 scfh
Compatible Torch Series
SC220, SC900 GASAXE
Compatible Fuel Type
Acetylene
Tip Design
Tube & Head
Minimum Oxygen Pressure Rating
15 psi
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A
Maximum Fuel Flow Rate
52 scfh
Compatible Manufacturer
Smith
Pressure Rating (Fuel, Maximum)
10 psi (Acetylene)
Maximum Oxygen Flow Rate
58 scfh
Heating Capacity (Acetylene)
83,000 BtuH

Description

Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series SC220, SC900 GASAXE, Tip Series SC, Tip Size 83,000 BTU, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Cutting, Heating, Welding, Compatible Torch Manufacturer Part Number SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, Flame Type Multi-Flame, Heating Capacity (Acetylene) 83,000 BtuH, Maximum Fuel Flow Rate 52 scfh, Maximum Oxygen Flow Rate 58 scfh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.