Zoro Homepage

Heating Tip, Series ST, 455,000 BTU

  • Mfr # ST625

  • Zoro # G4718007


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Series
ST Heavy Duty
For Use With
390-785 scfh Natural Gas, 480-1000 scfh Propane
Flame Type
Multi-Flame
Gas Service
Natural Gas, Propane
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST625
Zoro #
G4718007
UPC #
014495018150
Country of Origin
United States

Dimensions

Tip Size
313,950 BTU Natural Gas, 455,000 BTU Propane

Details

Item
Heating Tip
Series
ST Heavy Duty
For Use With
390-785 scfh Natural Gas, 480-1000 scfh Propane
Flame Type
Multi-Flame
Gas Service
Natural Gas, Propane
Application
Heating
Oxygen Pressure
43-80 psi Natural Gas, 50-110 psi Propane
Fuel Pressure
17-28 psi Propane, 18-28 psi Natural Gas
Acetylene Pressure
17 to 28 psi Propane
Oxygen Flow
390 to 785 scfh Natural Gas, 480 to 1000 scfh Propane
Acetylene Flow
140-280 scfh Propane, 200-450 scfh Natural Gas
Tip Series
ST600
Tip Design
Tube & Head
Compatible Fuel Type
Natural Gas, Propane
Compatible Torch Series
WH200A
Compatible Manufacturer
Smith
Compatible Torch Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A
Minimum Fuel Pressure Rating
17 psi (Propane); 18 psi (Natural Gas)
Pressure Rating (Fuel, Maximum)
28 psi (Propane); 28 psi (Natural Gas)
Heating Capacity (Propylene)
455,000 BtuH
Heating Capacity (Natural Gas)
313,950 BtuH

Description

Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series WH200A, Tip Series ST600, Tip Size 313,950 BTU Natural Gas, 455,000 BTU Propane, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Multi-Flame, Heating Capacity (Natural Gas) 313,950 BtuH, Heating Capacity (Propylene) 455,000 BtuH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.