Zoro Homepage

Heating Tip, Size 15.75 In

  • Mfr # ST615

  • Zoro # G3482123


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Series
ST Heavy Duty
For Use With
175-450 scfh Natural Gas, 225-535 scfh Propane, 235-430 scfh Propylene
Flame Type
Multi-Flame
Gas Service
Natural Gas, Propane
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST615
Zoro #
G3482123
UPC #
014495018129
Country of Origin
United States

Dimensions

Tip Size
15 3/4 in or 400mm

Details

Item
Heating Tip
Series
ST Heavy Duty
For Use With
175-450 scfh Natural Gas, 225-535 scfh Propane, 235-430 scfh Propylene
Flame Type
Multi-Flame
Gas Service
Natural Gas, Propane
Application
Heating
Oxygen Pressure
18-55 psi Natural Gas, 20-60 psi Propylene, 23-65 psi Propane
Fuel Pressure
10-28, 10-28 psi Natural Gas, 10-28 psi Propane
Type
Rosebud
Oxygen Flow
175 to 535 cfh
Tip Series
ST600
Heating Capacity (Propylene)
280,000 BtuH
Maximum Oxygen Flow Rate
450 scfh, 535 scfh
Compatible Torch Series
WH200A
Compatible Fuel Type
Natural Gas, Propane, Propylene
Tip Design
Tube & Head
Compatible Torch Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A
Pressure Rating (Fuel, Maximum)
28 psi (Natural Gas); 28 psi (Propane)
Heating Capacity (Propane)
244,000 BtuH
Minimum Fuel Pressure Rating
10 psi (Natural Gas); 10 psi (Propane)
Compatible Manufacturer
Smith
Minimum Oxygen Flow Rate
175 scfh, 225 scfh
Heating Capacity (Natural Gas)
155,145 BtuH

Description

Heating Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series WH200A, Tip Series ST600, Tip Size 15 3/4 in or 400mm, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Multi-Flame, Heating Capacity (Natural Gas) 155,145 BtuH, Heating Capacity (Propane) 244,000 BtuH, Heating Capacity (Propylene) 280,000 BtuH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.