Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Tip, ST, Tip Size 71,750 BTU

  • Mfr # ST603

  • Zoro # G4717727


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Series
ST Heavy Duty
For Use With
55 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST603
Zoro #
G4717727
UPC #
014495018037
Country of Origin
United States

Dimensions

Tip Size
71,750 BTU
Drill Size
56

Details

Item
Heating Tip
Series
ST Heavy Duty
For Use With
55 scfh
Flame Type
Multi-Flame
Gas Service
Acetylene
Application
Heating
Oxygen Pressure
15 psi
Fuel Pressure
15 psi
Acetylene Flow
50 scfh
Oxygen Flow
55 scfh
Acetylene Pressure
15 psi
Tip Series
ST600
Pressure Rating (Fuel, Maximum)
15 psi (Acetylene)
Compatible Manufacturer
Smith
Tip Design
Tube & Head
Minimum Fuel Pressure Rating
15 psi (Acetylene)
Maximum Oxygen Flow Rate
50 scfh
Heating Capacity (Acetylene)
71,750 BtuH
Compatible Torch Series
WH200A
Maximum Fuel Flow Rate
50 scfh
Compatible Torch Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A
Minimum Oxygen Pressure Rating
15 psi
Minimum Fuel Flow Rate
0 scfh
Compatible Fuel Type
Acetylene

Description

Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series WH200A, Tip Series ST600, Tip Size 71,750 BTU, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Drill Size 56, Flame Type Multi-Flame, Heating Capacity (Acetylene) 71,750 BtuH, Maximum Fuel Flow Rate 50 scfh, Maximum Oxygen Flow Rate 50 scfh, Minimum Fuel Flow Rate 0 scfh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.