Zoro Homepage

Heating Tip, ST, Tip Size 830,000 BTU

  • Mfr # ST825

  • Zoro # G4732095


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Series
ST Heavy Duty
For Use With
580-1500 scfh
Flame Type
Multi-Flame
Gas Service
Propylene
Application
Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST825
Zoro #
G4732095
UPC #
014495018334
Country of Origin
United States

Dimensions

Tip Size
830,000 BTU

Details

Item
Heating Tip
Series
ST Heavy Duty
For Use With
580-1500 scfh
Flame Type
Multi-Flame
Gas Service
Propylene
Application
Heating
Oxygen Pressure
60 to 110 psi
Fuel Pressure
20-35 psi
Acetylene Flow
225-525 scfh Propylene
Acetylene Pressure
20 to 35 psi Propylene
Oxygen Flow
580 to 1500 scfh
Tip Series
ST800
Minimum Oxygen Pressure Rating
60 psi
Compatible Torch Series
WH200A
Maximum Oxygen Flow Rate
1,500 scfh
Pressure Rating (Fuel, Maximum)
35 psi (Propylene)
Minimum Fuel Pressure Rating
20 psi (Propylene)
Compatible Fuel Type
Propylene
Minimum Oxygen Flow Rate
580 scfh
Tip Design
Tube & Head
Heating Capacity (Propylene)
830,000 BtuH
Pressure Rating (Oxygen, Maximum)
110 psi
Compatible Torch Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A
Compatible Manufacturer
Smith

Description

Heating Tip, Compatible Fuel Type Propylene, Compatible Torch Series WH200A, Tip Series ST800, Tip Size 830,000 BTU, Tip Design Tube & Head, Compatible Manufacturer Smith, Application Heating, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Multi-Flame, Heating Capacity (Propylene) 830,000 BtuH, Maximum Oxygen Flow Rate 1,500 scfh, Minimum Fuel Pressure Rating 20 psi (Propylene), Minimum Oxygen Flow Rate 580 scfh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.