Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in SC209, SW205

  • Mfr # HBA-30300

  • Zoro # G5240313


product price:  $1,009.99
/ea
Free Shipping & Returns

Key Features

Series
HBA-30
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Acetylene
Cutting Attachment
SC209
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBA-30300
Zoro #
G5240313
UPC #
014495269262
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Hose Length
25 ft

Details

Item
Heavy Duty Combination Torch Outfit
Series
HBA-30
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Acetylene
Cutting Attachment
SC209
Welding Nozzles
SW205
Torch Handle
WH200A
Pressure Regulator
30-100-540 Oxygen, 30-15-300 Fuel, 30-15-510 Fuel, CGA 300 Fuel, CGA 510 Fuel, CGA 540 Oxygen
Heating Head
ST602
Includes
Flashback Arrestors, Safety Glasses
Application
Brazing, Cutting, Heating, Welding
Duty Rating
Heavy Duty
Cutting Tips
SC12-1
Fuel
Acetylene
Standards
ETL Listed, UL Listed
Head Angle
90 Degrees
Product Type
Combination Torch & Tip Kit
Number of Cutting Tips
1
Compatible Fuel Type
Acetylene
Regulator Model (Fuel)
30-15-300
Heating Nozzle Manufacturer Part Number
ST602
Number of Brazing and Soldering Tips
1
Cutting Tip Manufacturer Part Number
SC12-1
Regulator CGA Number (Oxygen)
CGA 540
Regulator CGA Number (Fuel)
CGA 300
Welding and Brazing Tip Manufacturer Part Number
SW205
Regulator Model (Oxygen)
30-100-540
Number of Regulators
2
Torch Handle Model
WH200A
Cutting Attachment Manufacturer Part Number
SC209
Torch Style
Smith
Kit Series
HBA-30
Number of Welding Nozzles
1

Description

Heavy Duty Combination Torch Outfit, Compatible Fuel Type Acetylene, Kit Series HBA-30, Torch Handle Model WH200A, Cutting Tip Manufacturer Part Number SC12-1, Cutting Attachment Manufacturer Part Number SC209, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number ST602, Welding and Brazing Tip Manufacturer Part Number SW205, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.