Zoro Homepage

Heavy Duty Cutting Attachment, Cuts 8 In

  • Mfr # SC209

  • Zoro # G3027482


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Series
SC Heavy Duty
Cuts Up To
8 in
Tip Series
SC Series
Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC209
Zoro #
G3027482
UPC #
014495015906
Country of Origin
United States

Dimensions

Length
12 1/2 in
Maximum Cutting Thickness
8 in
Overall Length
12 1/2 in

Details

Item
Cutting Attachment
Gas Service
Any Fuel gas
Series
SC Heavy Duty
Cuts Up To
8 in
Tip Series
SC Series
Finish
Nickel Plate
Welds Up To
7/8 in
For Use With
For Use With 2CZV7
Head Angle
90 Degrees
Duty Rating
Heavy Duty
Features
Cuts up to 8"
Torch Handle
WH200
Body Finish
Nickel Plate
Cutting Attachment Series
SC200
Compatible Cutting Tip Series
SC12, SC36, SC40, SC46, SC50, SC56, SC60
Torch Style
Smith
Weight
29.28 oz
Body Material
Stainless Steel/Brass
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Compatible Torch Handle Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series SC200, Head Angle 90 Degrees , Overall Length 12 1/2 in, Maximum Cutting Thickness 8 in, Weight 29.28 oz, Torch Style Smith, Compatible Cutting Tip Series SC12, SC36, SC40, SC46, SC50, SC56, SC60, Compatible Torch Handle Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Body Finish Nickel Plate, Body Material Stainless Steel/Brass, Compatible Torch Grainger Part Number 2CZV6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.