Zoro Homepage

Heavy Duty Gouging Tip

  • Mfr # SC2-2

  • Zoro # G3720717


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Series
SC Heavy Duty
For Use With
389 scfh
Flame Type
Gouging
Size
2
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2-2
Zoro #
G3720717
UPC #
014495028401
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
5/16 in x 1/8 in Deep
Minimum Cutting Thickness
1/8 in
Maximum Cutting Thickness
5/16 in

Details

Item
Heavy Duty Gouging Tip
Series
SC Heavy Duty
For Use With
389 scfh
Flame Type
Gouging
Gas Service
Propane
Application
Cutting, Gouging, Heating, Welding
Oxygen Pressure
60 psi
Tip Type
GTB
Fuel Pressure
22 psi
Tip Series
SC2-2
Compatible Cutting Attachment
SC205, SC209
Tip Design
Two Piece
Compatible Fuel Type
Natural Gas, Propane
Compatible Cutting Torch Series
DG, SC
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Oxygen Flow Rate
389 scfh
Pressure Rating (Oxygen)
60 psi
Compatible Manufacturer
Smith
Fuel Flow Rate
53 scfh (Propane)
For Torch Type
Handheld

Description

Heavy Duty Gouging Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series SC2-2, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1/8 in, Maximum Cutting Thickness 5/16 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith, Application Cutting, Gouging, Heating, Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.