Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Propane/NG Cutting Tip

  • Mfr # SC50-3

  • Zoro # G3617957


product price: $28.59
/ea

Key Features

Series
SC Heavy Duty
For Use With
170 scfh cutting, 75 scfh preheat
Flame Type
Heavy Preheat
Size
3
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC50-3
Zoro #
G3617957
UPC #
014495016644
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
2 in
Minimum Cutting Thickness
1 1/2 in

Details

Item
Heavy Duty Propane/Ng Cutting Tip
Series
SC Heavy Duty
For Use With
170 scfh cutting, 75 scfh preheat
Flame Type
Heavy Preheat
Gas Service
Propane
Oxygen Pressure
10 psi preheat, 40 psi torch cutting, 42 psi reg. cutting
Fuel Pressure
10 psi preheat
Cuts To (In.)
2"
Tip Series
SC50
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Smith
Tip Design
Two Piece
Pressure Rating (Fuel)
10 psig (Preheat Propane), 6 psig (Preheat Natural Gas)
For Torch Type
Handheld, Machine
Oxygen Flow Rate
170 to 180 scfh (Cutting), 70 to 75 scfh (Preheat)
Compatible Cutting Torch Series
DG, SC
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Pressure Rating (Oxygen)
10 psig (Preheat), 45 psig (Torch Cutting), 47 psig (Reg Cutting), 8 psig (Preheat)
Compatible Cutting Attachment
SC205, SC209
Maximum Cutting Speed
10 in/min
Fuel Flow Rate
16 scfh (Preheat Propane), 40 scfh (Preheat Natural Gas)

Description

Heavy Duty Propane/Ng Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC50, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 1 1/2 in, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.