Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Propane/NG Cutting Tip

  • Mfr # SC50-9

  • Zoro # G3674343


product price: $35.79
/ea

Key Features

Series
SC Heavy Duty
For Use With
2150 scfh cutting, 250 scfh preheat
Flame Type
Heavy Preheat
Size
9
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC50-9
Zoro #
G3674343
UPC #
014495016828
Country of Origin
United States

Dimensions

Size
9
Tip Size
9
Steel Thickness
20 in
Maximum Cutting Thickness
20 in

Details

Item
Heavy Duty Propane/Ng Cutting Tip
Series
SC Heavy Duty
For Use With
2150 scfh cutting, 250 scfh preheat
Flame Type
Heavy Preheat
Gas Service
Natural Gas
Oxygen Pressure
125 psi reg. cutting, 25 psi preheat, 90 psi torch cutting
Fuel Pressure
23 psi preheat
Cuts To (In.)
20"
Tip Series
SC50
Pressure Rating (Oxygen)
125 psig (Reg Cutting), 25 psig (Preheat), 60 psig (Preheat), 90 psig (Torch Cutting)
Oxygen Flow Rate
2150 scfh (Cutting), 250 scfh (Preheat), 420 scfh (Preheat)
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Compatible Fuel Type
Natural Gas, Propane
Tip Design
Two Piece
Compatible Cutting Attachment
SC205, SC209
Compatible Manufacturer
Smith
Compatible Cutting Torch Series
DG, SC
Maximum Cutting Speed
3 in/min
Pressure Rating (Fuel)
23 psig (Preheat Natural Gas), 23 psig (Preheat Propane)
For Torch Type
Handheld, Machine
Fuel Flow Rate
150 scfh (Preheat Natural Gas), 90 scfh (Preheat Propane)

Description

Heavy Duty Propane/Ng Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series SC50, Tip Size 9, Tip Design Two Piece, Maximum Cutting Thickness 20 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.