Shop SMITH EQUIPMENT

High Pressure Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/8 in Outlet

  • Mfr # 825-8110
  • Zoro # G2427568

product price: 
$
873.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/8 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
2,000 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
825-8110
Zoro #
G2427568
UPC #
014495280298
Country of Origin
United States

Dimensions

Outlet Connection Size
1/8 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
1.25 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590
Fits Chest Size
Low-Torque-Control

Details

Item
High Pressure Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
2,000 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
2000 psi
Stages
Single Stage
Diaphragm Material
Neoprene
Gauges Delivery Pressure
2000 psi
Supply Pressure Gauge
10,000 psi
Regulator Application
General Purpose
Regulator Capacity
Medium Duty
Application
Calibration Kits, Chemical Plants, High Pressure Testing, Manufacturing Processes, Purging and Charging, R and D Laboratories
Delivery Pressure Range
0 to 2000 psi
Features
Low-Torque-Control
Body Finish
Nickel Plated
Piston Material
Brass
Inlet Thread Direction
Left Hand
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Bonnet Material
Nickel Plated Brass
Control Type
T-Handle
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
6,000 psig
Filter Material
Brass
Flow Coefficient
0.19
Outlet Connection Type
Tube Fitting
CGA Number
CGA 590
Inlet Connection Gender
Female
Regulator Series
820
Seat Material
PCTFE
Maximum Inlet Pressure
6,000 psig

Description

High Pressure Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type T-Handle, Maximum Inlet Pressure 6,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 2,000 psig, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec, Body Finish Nickel Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.