High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 112-2009

  • Zoro # G3624537


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-2009
Zoro #
G3624537
UPC #
014495270169
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
0 to 200 psi
Delivery
100 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Delivery Pressure Range
100 psi
Diaphragm Material
Neoprene
Stages
Single Stage
Application
General Purpose
Regulator Capacity
Heavy Duty
Regulator Application
General Purpose
Supply Pressure Gauge
4,000 psi
Type
General Purpose
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Outlet Connection Type
NPT
Filter Material
316 Stainless Steel
Body Finish
Nickel Plated
Regulator Series
110
CGA Number
CGA 580
Gas Purity Rating
99.9 %
Inlet Thread Direction
Right Hand
Bonnet Material
Nickel Plated Brass
Outlet Connection Gender
Male
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Operating Temperature (Minimum)
-40 Degrees F
Inlet Connection Gender
Male
Control Type
Knob
Inlet Pressure (Maximum)
3,500 psig
Flow Coefficient
0.21
Inlet Connection Type
NGO
Operating Temperature (Maximum)
165 Degrees F
Seat Material
PFA

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.