High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 212-0309

  • Zoro # G2428146


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-0309
Zoro #
G2428146
UPC #
014495279797
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
100 psi
Delivery Pressure Range
0 to 100 psi
Regulator Application
General Purpose
Regulator Capacity
Medium Duty
Stages
Single Stage
Delivery
100 psi
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Diaphragm Material
Stainless Steel
Supply Pressure Gauge
4,000 psi
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Inlet Connection Type
NGO
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Body Finish
Nickel Plated
Inlet Pressure (Maximum)
3,500 psig
Outlet Connection Type
Tube Fitting
Bonnet Material
Nickel Plated Brass
Filter Material
316 Stainless Steel
CGA Number
CGA 580
Operating Temperature (Minimum)
-40 Degrees F
Inlet Connection Gender
Male
Gas Purity Rating
99.99 %
Operating Temperature (Maximum)
165 Degrees F
Regulator Series
210
Seat Material
PFA
Seal Material
FKM
Inlet Thread Direction
Right Hand
Control Type
Knob
Flow Coefficient
0.09

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.