High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # 100-0000

  • Zoro # G3666564


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-0000
Zoro #
G3666564
UPC #
014495269590
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/4 in
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Regulator Application
General Purpose
Regulator Capacity
Heavy Duty
Gauges Delivery Pressure
0 to 30 psi
Stages
Single Stage
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Delivery Pressure Range
15 psi
Diaphragm Material
Neoprene
Delivery
15 psi
Application
General Purpose
Type
General Purpose
Operating Temperature (Maximum)
165 Degrees F
Body Finish
Nickel Plated
Outlet Connection Type
NPT
Seat Material
PFA
Filter Material
316 Stainless Steel
Operating Temperature (Minimum)
-40 Degrees F
Outlet Connection Gender
Female
Control Type
Knob
Inlet Connection Type
NPT
Inlet Pressure (Maximum)
1,200 psig
Regulator Series
100
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Gas Purity Rating
99.9 %
Bonnet Material
Nickel Plated Brass
Flow Coefficient
0.22
Inlet Connection Gender
Female

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 1,200 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.