High Purity Gas Regulator, Argon, Helium, Nitrogen, Single Stage, 1/4 in Inlet, 1/4 in Outlet

  • Mfr # 101-0000

  • Zoro # G3685211


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0000
Zoro #
G3685211
UPC #
014495269606
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1/4 in
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
1/4 in NPT F

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Pipeline
Regulator Application
General Purpose
Delivery Pressure Range
50 psi
Gauges Delivery Pressure
0 to 60 psi
Regulator Capacity
Heavy Duty
Stages
Single Stage
Application
General Purpose
Delivery
50 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Diaphragm Material
Neoprene
Type
General Purpose
Inlet Connection Gender
Female
Inlet Pressure (Maximum)
1,200 psig
Seat Material
PFA
Inlet Connection Type
NPT
Filter Material
316 Stainless Steel
Body Finish
Nickel Plated
Gas Purity Rating
99.9 %
Flow Coefficient
0.22
Operating Temperature (Minimum)
-40 Degrees F
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Bonnet Material
Nickel Plated Brass
Control Type
Knob
Regulator Series
100
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 1,200 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.