High Purity Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 121-2009

  • Zoro # G3715643


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-2009
Zoro #
G3715643
UPC #
014495270602
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
0 to 60 psi
Stages
Two Stage
Regulator Capacity
Heavy Duty
Application
General Purpose
Delivery
50 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
50 psi
Diaphragm Material
Neoprene
Type
General Purpose
Features
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Seat Material
PFA
Outlet Connection Type
NPT
Bonnet Material
Nickel Plated Brass
Filter Material
316 Stainless Steel
Inlet Connection Type
NGO
Seal Material
FKM
Operating Temperature (Maximum)
165 Degrees F
Inlet Connection Gender
Male
Inlet Thread Direction
Right Hand
Operating Temperature (Minimum)
-40 Degrees F
Control Type
Knob
Flow Coefficient
0.19
CGA Number
CGA 580
Outlet Connection Gender
Male
Body Finish
Nickel Plated
Regulator Series
120
Inlet Pressure (Maximum)
3,500 psig
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Gas Purity Rating
99.9 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.