High Purity Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 222-0309

  • Zoro # G2428006


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-0309
Zoro #
G2428006
UPC #
014495279933
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Stainless Steel
Delivery Pressure Range
0 to 100 psi
Regulator Capacity
Medium Duty
Delivery
100 psi
Gauges Delivery Pressure
100 psi
Supply Pressure Gauge
4,000 psi
Application
Analytical, Gas Chromatography
Regulator Application
General Purpose
Stages
Single Stage
Features
Built In Safety Relief Valve
Seal Material
FKM
Body Finish
Nickel Plated
Control Type
Knob
Gas Purity Rating
99.99 %
Operating Temperature (Maximum)
165 Degrees F
Bonnet Material
Nickel Plated Brass
Inlet Pressure (Maximum)
3,500 psig
CGA Number
CGA 580
Inlet Connection Gender
Male
Operating Temperature (Minimum)
-40 Degrees F
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Flow Coefficient
0.17
Seat Material
PFA
Regulator Series
220
Outlet Connection Type
Tube Fitting
Filter Material
316 Stainless Steel
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.