High Purity Gas Regulator, Argon, Helium, Nitrogen, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 623-03090000

  • Zoro # G2427586


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Helium, Nitrogen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623-03090000
Zoro #
G2427586
UPC #
014495280274
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Argon, Helium, Nitrogen
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
250 psi
Application
Stable Delivery Pressure Control
Diaphragm Material
Stainless Steel
Delivery
250 psi
Delivery Pressure Range
0 to 250 psi
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Stages
Two Stage
Features
Filtered Seat
Flow Coefficient
0.1
Inlet Connection Type
NGO
CGA Number
CGA 580
Operating Temperature (Minimum)
-40 Degrees F
Inlet Thread Direction
Right Hand
Filter Material
316 Stainless Steel
Operating Temperature (Maximum)
165 Degrees F
Regulator Series
620
Inlet Pressure (Maximum)
3,500 psig
Gas Purity Rating
99.9995 %
Outlet Connection Type
Tube Fitting
Inlet Connection Gender
Male
Body Finish
Nickel Plated
Control Type
Knob
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Seat Material
PFA
Bonnet Material
Nickel Plated Brass

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.