High Purity Gas Regulator, Breathing Air, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 211-0305
  • Zoro # G2428198
product price: 
$
558.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
211-0305
Zoro #
G2428198
UPC #
014495279742
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346
Fits Chest Size
Built In Safety Relief Valve, Stainless Steel Diaphragm

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Delivery
50 psi
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
50 psi
Delivery Pressure Range
0 to 50 psi
Diaphragm Material
Stainless Steel
Regulator Capacity
Medium Duty
Regulator Application
General Purpose
Stages
Single Stage
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Outlet Connection Type
Tube Fitting
Seal Material
FKM
Control Type
Knob
Operating Temperature (Minimum)
-40 Degrees F
Operating Temperature (Maximum)
165 Degrees F
Inlet Connection Type
NGO
Filter Material
316 Stainless Steel
Inlet Pressure (Maximum)
3,500 psig
Inlet Connection Gender
Female
Regulator Series
210
Body Finish
Nickel Plated
CGA Number
CGA 346
Seat Material
PFA
Gas Purity Rating
99.99 %
Inlet Thread Direction
Right Hand
Bonnet Material
Nickel Plated Brass
Flow Coefficient
0.09
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Maximum Inlet Pressure
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products