Shop SMITH EQUIPMENT

High Purity Gas Regulator, Breathing Air, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 611-03050000

  • Zoro # G2427778


product price:  $671.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
611-03050000
Zoro #
G2427778
UPC #
014495280120
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Medium Duty
Gauges Delivery Pressure
50 psi
Diaphragm Material
Stainless Steel
Application
High Purity Systems
Regulator Application
General Purpose
Delivery Pressure Range
0 to 50 psi
Delivery
50 psi
Features
Filtered Seat
Body Finish
Nickel Plated
Bonnet Material
Nickel Plated Brass
Outlet Connection Type
Tube Fitting
Control Type
Knob
Inlet Thread Direction
Right Hand
CGA Number
CGA 346
Gas Purity Rating
99.9995 %
Filter Material
316 Stainless Steel
Inlet Connection Gender
Female
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Inlet Connection Type
NGO
Inlet Pressure (Maximum)
3,500 psig
Operating Temperature (Maximum)
165 Degrees F
Seat Material
PFA
Flow Coefficient
0.12
Regulator Series
610
Operating Temperature (Minimum)
-40 Degrees F

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products