High Purity Gas Regulator, Breathing Air, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 113-0505

  • Zoro # G2428356


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113-0505
Zoro #
G2428356
UPC #
014495279629
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
250 psi
Regulator Application
General Purpose
Application
General Purpose
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
250 psi
Stages
Single Stage
Delivery Pressure Range
0 to 250 psi
Diaphragm Material
Neoprene
Regulator Capacity
Medium Duty
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Control Type
Knob
Inlet Connection Gender
Female
Outlet Connection Type
NPT
CGA Number
CGA 346
Body Finish
Nickel Plated
Bonnet Material
Nickel Plated Brass
Gas Purity Rating
99.9 %
Regulator Series
110
Inlet Connection Type
NGO
Filter Material
316 Stainless Steel
Inlet Thread Direction
Right Hand
Operating Temperature (Maximum)
165 Degrees F
Operating Temperature (Minimum)
-40 Degrees F
Outlet Connection Gender
Male
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Seat Material
PFA
Flow Coefficient
0.21
Inlet Pressure (Maximum)
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.