Shop SMITH EQUIPMENT

High Purity Gas Regulator, Breathing Air, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 25 psi

  • Mfr # 620-03050000
  • Zoro # G2427665

product price: 
$
915.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
620-03050000
Zoro #
G2427665
UPC #
014495280229
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346
Fits Chest Size
Filtered Seat

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 25 psi
Stages
Two Stage
Supply Pressure Gauge
4,000 psi
Application
Stable Delivery Pressure Control
Regulator Capacity
Medium Duty
Diaphragm Material
Stainless Steel
Gauges Delivery Pressure
25 psi
Delivery
25 psi
Features
Filtered Seat
Flow Coefficient
0.1
Body Finish
Nickel Plated
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Inlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
3,500 psig
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Female
Gas Purity Rating
99.9995 %
Seat Material
PFA
Control Type
Knob
CGA Number
CGA 346
Inlet Connection Type
NGO
Filter Material
316 Stainless Steel
Regulator Series
620
Operating Temperature (Minimum)
-40 Degrees F
Outlet Connection Type
Tube Fitting
Operating Temperature (Maximum)
165 Degrees F
Maximum Inlet Pressure
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.