Shop SMITH EQUIPMENT

High Purity Gas Regulator, Breathing Air, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 121-2005
  • Zoro # G2428295

product price: 
$
601.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
121-2005
Zoro #
G2428295
UPC #
014495279414
Country of Origin
United States
Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Medium Duty
Gauges Delivery Pressure
50 psi
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 50 psi
Diaphragm Material
Neoprene
Application
General Purpose
Delivery
50 psi
Stages
Two Stage
Features
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Inlet Connection Gender
Female
Inlet Pressure (Maximum)
3,500 psig
Gas Purity Rating
99.9 %
Inlet Thread Direction
Right Hand
Operating Temperature (Maximum)
165 Degrees F
Bonnet Material
Nickel Plated Brass
CGA Number
CGA 346
Body Finish
Nickel Plated
Seat Material
PFA
Outlet Connection Type
NPT
Inlet Connection Type
NGO
Flow Coefficient
0.19
Filter Material
316 Stainless Steel
Seal Material
FKM
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Outlet Connection Gender
Male
Operating Temperature (Minimum)
-40 Degrees F
Control Type
Knob
Regulator Series
120
Maximum Inlet Pressure
3,500 psig

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 346
Fits Chest Size
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.