High Purity Gas Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 211-0302

  • Zoro # G2428207


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-0302
Zoro #
G2428207
UPC #
014495279735
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Single Stage
Delivery
50 psi
Gauges Delivery Pressure
50 psi
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Diaphragm Material
Stainless Steel
Delivery Pressure Range
0 to 50 psi
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Regulator Application
General Purpose
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Bonnet Material
Nickel Plated Brass
Filter Material
316 Stainless Steel
Body Finish
Nickel Plated
Operating Temperature (Maximum)
165 Degrees F
CGA Number
CGA 320
Regulator Series
210
Control Type
Knob
Flow Coefficient
0.09
Inlet Pressure (Maximum)
3,500 psig
Gas Purity Rating
99.99 %
Seat Material
PFA
Inlet Connection Type
NGO
Operating Temperature (Minimum)
-40 Degrees F
Inlet Thread Direction
Right Hand
Seal Material
FKM
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Inlet Connection Gender
Male
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.