High Purity Gas Regulator, Carbon Dioxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 50 psi

  • Mfr # 111-2002

  • Zoro # G3634836


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-2002
Zoro #
G3634836
UPC #
014495275096
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
General Purpose
Diaphragm Material
Neoprene
Regulator Capacity
Heavy Duty
Application
General Purpose
Supply Pressure Gauge
4,000 psi
Delivery
50 psi
Gauges Delivery Pressure
0 to 60 psi
Stages
Single Stage
Delivery Pressure Range
50 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Type
General Purpose
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Outlet Connection Type
NPT
Operating Temperature (Minimum)
-40 Degrees F
Control Type
Knob
Inlet Connection Type
NGO
Inlet Thread Direction
Right Hand
Outlet Connection Gender
Male
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Male
Operating Temperature (Maximum)
165 Degrees F
CGA Number
CGA 320
Gas Purity Rating
99.9 %
Filter Material
316 Stainless Steel
Regulator Series
110
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Inlet Pressure (Maximum)
3,500 psig
Flow Coefficient
0.21
Seat Material
PFA
Body Finish
Nickel Plated

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.