Shop SMITH EQUIPMENT

High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 15 psi

  • Mfr # 220-0302
  • Zoro # G2428085

product price: 
$
701.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
220-0302
Zoro #
G2428085
UPC #
014495279858
Country of Origin
United States
Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Stages
Single Stage
Application
Analytical, Gas Chromatography
Diaphragm Material
Stainless Steel
Delivery
15 psi
Regulator Application
General Purpose
Gauges Delivery Pressure
15 psi
Delivery Pressure Range
0 to 15 psi
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Features
Built In Safety Relief Valve
Flow Coefficient
0.17
CGA Number
CGA 320
Operating Temperature (Maximum)
165 Degrees F
Inlet Thread Direction
Right Hand
Outlet Connection Type
Tube Fitting
Operating Temperature (Minimum)
-40 Degrees F
Filter Material
316 Stainless Steel
Bonnet Material
Nickel Plated Brass
Gas Purity Rating
99.99 %
Seat Material
PFA
Control Type
Knob
Body Finish
Nickel Plated
Regulator Series
220
Inlet Pressure (Maximum)
3,500 psig
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Seal Material
FKM
Maximum Inlet Pressure
3,500 psig

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320
Fits Chest Size
Built In Safety Relief Valve

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.