High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 50 psi

  • Mfr # 121-2002

  • Zoro # G3668192


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-2002
Zoro #
G3668192
UPC #
014495270589
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 320

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Regulator Capacity
Heavy Duty
Application
General Purpose
Delivery Pressure Range
50 psi
Delivery
50 psi
Gauges Delivery Pressure
0 to 60 psi
Diaphragm Material
Neoprene
Stages
Two Stage
Supply Pressure Gauge
4,000 psi
Features
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Type
General Purpose
Inlet Connection Gender
Male
CGA Number
CGA 320
Seat Material
PFA
Operating Temperature (Maximum)
165 Degrees F
Bonnet Material
Nickel Plated Brass
Inlet Pressure (Maximum)
3,500 psig
Inlet Connection Type
NGO
Inlet Thread Direction
Right Hand
Gas Purity Rating
99.9 %
Regulator Series
120
Operating Temperature (Minimum)
-40 Degrees F
Control Type
Knob
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Outlet Connection Type
NPT
Flow Coefficient
0.19
Outlet Connection Gender
Male
Body Finish
Nickel Plated
Seal Material
FKM
Filter Material
316 Stainless Steel

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products