Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Single Stage

  • Mfr # 310-69250000

  • Zoro # G2427951


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Outlet Connection Size
1/8 in
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-69250000
Zoro #
G2427951
UPC #
014495279988
Country of Origin
United States

Dimensions

Outlet Connection Size
1/8 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1.030"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 660

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Application
General Purpose
Delivery Pressure Range
0 to 25 psi
Delivery
25 psi
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Application
High Purity Systems
Gauges Delivery Pressure
25 psi
Stages
Single Stage
Diaphragm Material
Stainless Steel
Features
Metal to Metal Diaphragm Seal
Regulator Series
310
Inlet Thread Direction
Right Hand
Seat Material
PCTFE
Inlet Connection Gender
Male
CGA Number
CGA 660
Operating Temperature (Minimum)
-40 Degrees F
Body Finish
Nickel Plated
Inlet Connection Type
NGO
Outlet Connection Type
Tube Fitting
Control Type
Knob
Filter Material
316 Stainless Steel
Operating Temperature (Maximum)
165 Degrees F
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Gas Purity Rating
99.5 %
Flow Coefficient
0.12
Bonnet Material
Nickel Plated Brass
Inlet Pressure (Maximum)
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.