Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Purity Gas Regulator, Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Two Stage

  • Mfr # 322-85250000

  • Zoro # G2427540


product price: $1,910.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322-85250000
Zoro #
G2427540
UPC #
014495275157
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
1.030"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 660

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
100 psi
Application
Stable Delivery Pressure Control
Regulator Capacity
Medium Duty
Stages
Two Stage
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
100 psi
Diaphragm Material
Stainless Steel
Delivery Pressure Range
0 to 100 psi
Features
Metal to Metal Diaphragm Seal
Outlet Connection Type
Tube Fitting
Inlet Pressure (Maximum)
3,500 psig
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Inlet Thread Direction
Right Hand
Seat Material
PCTFE
Operating Temperature (Maximum)
165 Degrees F
Control Type
Knob
Inlet Connection Gender
Male
Bonnet Material
Nickel Plated Brass
Operating Temperature (Minimum)
-40 Degrees F
Filter Material
316 Stainless Steel
Body Finish
Nickel Plated
Regulator Series
320
CGA Number
CGA 660
Flow Coefficient
0.1
Inlet Connection Type
NGO
Gas Purity Rating
99.5 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.