High Purity Gas Regulator, Hydrogen Chloride, Hydrogen Sulfide, Single Stage, 0.825"-14 Inlet

  • Mfr # 313-83220000

  • Zoro # G2427945


product price: $981.74
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen Chloride, Hydrogen Sulfide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-83220000
Zoro #
G2427945
UPC #
014495279551
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 330

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen Chloride, Hydrogen Sulfide
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Single Stage
Outlet Pressure (Maximum)
250 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Stainless Steel
Regulator Application
General Purpose
Stages
Single Stage
Regulator Capacity
Medium Duty
Delivery Pressure Range
0 to 250 psi
Delivery
250 psi
Supply Pressure Gauge
4,000 psi
Application
High Purity Systems
Gauges Delivery Pressure
250 psi
Features
Metal to Metal Diaphragm Seal
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Bonnet Material
Nickel Plated Brass
Inlet Connection Type
NGO
Regulator Series
310
Operating Temperature (Maximum)
165 Degrees F
Filter Material
316 Stainless Steel
Inlet Pressure (Maximum)
3,500 psig
Flow Coefficient
0.12
Control Type
Knob
Body Finish
Nickel Plated
Seat Material
PCTFE
Inlet Thread Direction
Left Hand
CGA Number
CGA 330
Gas Purity Rating
99.5 %
Inlet Connection Gender
Male
Operating Temperature (Minimum)
-40 Degrees F
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 250 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.