High Purity Gas Regulator, Hydrogen Chloride; Hydrogen Sulfide, Two Stage, 0.825"-14 Inlet

  • Mfr # 320-69220000

  • Zoro # G2427936


product price: $1,933.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen Chloride; Hydrogen Sulfide
Outlet Connection Size
1/8 in
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-69220000
Zoro #
G2427936
UPC #
014495279995
Country of Origin
United States

Dimensions

Outlet Connection Size
1/8 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 330

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen Chloride; Hydrogen Sulfide
Body Material
Nickel Plated 316 Stainless Steel
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 25 psi
Gauges Delivery Pressure
25 psi
Regulator Capacity
Medium Duty
Application
Stable Delivery Pressure Control
Supply Pressure Gauge
4,000 psi
Delivery
25 psi
Diaphragm Material
Stainless Steel
Features
Metal to Metal Diaphragm Seal
Inlet Pressure (Maximum)
3,500 psig
Control Type
Knob
Inlet Thread Direction
Left Hand
Operating Temperature (Minimum)
-40 Degrees F
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Type
Tube Fitting
Seat Material
PCTFE
Regulator Series
320
Body Finish
Nickel Plated
Inlet Connection Type
NGO
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Flow Coefficient
0.1
Bonnet Material
Nickel Plated Brass
Filter Material
316 Stainless Steel
Inlet Connection Gender
Male
CGA Number
CGA 330
Gas Purity Rating
99.5 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.5 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.