High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 50 psi

  • Mfr # 111-2006

  • Zoro # G3619463


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-2006
Zoro #
G3619463
UPC #
014495269910
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Regulator Capacity
Heavy Duty
Regulator Application
General Purpose
Gauges Delivery Pressure
0 to 60 psi
Stages
Single Stage
Delivery
50 psi
Supply Pressure Gauge
4,000 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Delivery Pressure Range
50 psi
Application
General Purpose
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Type
General Purpose
Control Type
Knob
Gas Purity Rating
99.9 %
Flow Coefficient
0.21
Seat Material
PFA
Inlet Connection Type
NGO
Bonnet Material
Nickel Plated Brass
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Body Finish
Nickel Plated
Regulator Series
110
Filter Material
316 Stainless Steel
Outlet Connection Gender
Male
Inlet Thread Direction
Left Hand
CGA Number
CGA 350
Operating Temperature (Maximum)
165 Degrees F
Inlet Pressure (Maximum)
3,500 psig
Outlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Temperature (Minimum)
-40 Degrees F

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.