High Purity Gas Regulator, Hydrogen, Methane, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 611-03060000

  • Zoro # G2427769


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-03060000
Zoro #
G2427769
UPC #
014495280137
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 50 psi
Stages
Single Stage
Delivery
50 psi
Diaphragm Material
Stainless Steel
Application
High Purity Systems
Regulator Application
General Purpose
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
50 psi
Features
Filtered Seat
Regulator Series
610
Filter Material
316 Stainless Steel
Flow Coefficient
0.12
Operating Temperature (Maximum)
165 Degrees F
Inlet Connection Type
NGO
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Outlet Connection Type
Tube Fitting
Seat Material
PFA
Inlet Thread Direction
Left Hand
Gas Purity Rating
99.9995 %
CGA Number
CGA 350
Inlet Connection Gender
Male
Body Finish
Nickel Plated
Bonnet Material
Nickel Plated Brass
Control Type
Knob
Operating Temperature (Minimum)
-40 Degrees F
Inlet Pressure (Maximum)
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.