High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 15 psi

  • Mfr # 120-2006

  • Zoro # G3744413


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-2006
Zoro #
G3744413
UPC #
014495270435
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Neoprene
Application
General Purpose
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Heavy Duty
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Stages
Two Stage
Delivery Pressure Range
15 psi
Delivery
15 psi
Gauges Delivery Pressure
0 to 30 psi
Type
General Purpose
Features
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Inlet Connection Type
NGO
Regulator Series
120
Seat Material
PFA
Outlet Connection Gender
Male
Outlet Connection Type
NPT
Operating Temperature (Maximum)
165 Degrees F
Inlet Connection Gender
Male
Control Type
Knob
Inlet Thread Direction
Left Hand
Flow Coefficient
0.19
Body Finish
Nickel Plated
Bonnet Material
Nickel Plated Brass
Filter Material
316 Stainless Steel
Seal Material
FKM
Inlet Pressure (Maximum)
3,500 psig
Operating Temperature (Minimum)
-40 Degrees F
CGA Number
CGA 350
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Gas Purity Rating
99.9 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.