High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet

  • Mfr # 620-03060000

  • Zoro # G2427656


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-03060000
Zoro #
G2427656
UPC #
014495280236
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
25 psi
Diaphragm Material
Stainless Steel
Regulator Capacity
Medium Duty
Stages
Two Stage
Supply Pressure Gauge
4,000 psi
Delivery Pressure Range
0 to 25 psi
Application
Stable Delivery Pressure Control
Gauges Delivery Pressure
25 psi
Features
Filtered Seat
Seat Material
PFA
Bonnet Material
Nickel Plated Brass
CGA Number
CGA 350
Operating Temperature (Minimum)
-40 Degrees F
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Filter Material
316 Stainless Steel
Operating Temperature (Maximum)
165 Degrees F
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Gas Purity Rating
99.9995 %
Inlet Pressure (Maximum)
3,500 psig
Regulator Series
620
Inlet Thread Direction
Left Hand
Outlet Connection Type
Tube Fitting
Body Finish
Nickel Plated
Flow Coefficient
0.1
Control Type
Knob

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.