High Purity Gas Regulator, Hydrogen, Methane, Two Stage, 0.825"-14 Inlet, 1/8 in Outlet

  • Mfr # 220-4106

  • Zoro # G2630661


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Hydrogen, Methane
Outlet Connection Size
1/8 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220-4106
Zoro #
G2630661
UPC #
014495271692
Country of Origin
United States

Dimensions

Outlet Connection Size
1/8 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 350

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Hydrogen, Methane
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
15 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
30" Hg 0 to 30 psig
Regulator Capacity
Heavy Duty
Stages
Two Stage
Delivery
0 to 15 psi
Supply Pressure Gauge
4,000 psi
Application
Analytical, Gas Chromatography
Diaphragm Material
Stainless Steel
Delivery Pressure Range
0 to 15 psi
Includes
Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Features
Built In Safety Relief Valve
Type
Two Stage, High Purity, Analytical, High Pressure
CGA Number
CGA 350
Inlet Connection Type
NGO
Regulator Series
220
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Outlet Connection Type
Tube Fitting
Operating Temperature (Minimum)
-40 Degrees F
Inlet Pressure (Maximum)
3,500 psig
Operating Temperature (Maximum)
165 Degrees F
Filter Material
316 Stainless Steel
Seat Material
PFA
Bonnet Material
Nickel Plated Brass
Inlet Connection Gender
Male
Control Type
Knob
Inlet Thread Direction
Left Hand
Body Finish
Nickel Plated
Seal Material
FKM
Gas Purity Rating
99.99 %
Flow Coefficient
0.17

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.