High Purity Gas Regulator, Industrial Air, Single Stage, 0.965"-14 Inlet, 1/4 in Outlet

  • Mfr # 212-0310

  • Zoro # G2428137


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
212-0310
Zoro #
G2428137
UPC #
014495279803
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Gauges Delivery Pressure
100 psi
Stages
Single Stage
Delivery Pressure Range
0 to 100 psi
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Medium Duty
Regulator Application
General Purpose
Delivery
100 psi
Diaphragm Material
Stainless Steel
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Filter Material
316 Stainless Steel
Bonnet Material
Nickel Plated Brass
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Inlet Pressure (Maximum)
3,500 psig
Inlet Connection Gender
Female
Gas Purity Rating
99.99 %
Operating Temperature (Minimum)
-40 Degrees F
Regulator Series
210
Outlet Connection Type
Tube Fitting
Control Type
Knob
Inlet Connection Type
NGO
Inlet Thread Direction
Left Hand
Flow Coefficient
0.09
Seal Material
FKM
CGA Number
CGA 590
Body Finish
Nickel Plated
Seat Material
PFA
Operating Temperature (Maximum)
165 Degrees F

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.