High Purity Gas Regulator, Industrial Air, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 25 psi

  • Mfr # 620-03100000
  • Zoro # G2427638
product price: 
$
872.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
620-03100000
Zoro #
G2427638
UPC #
014495280243
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590
Fits Chest Size
Filtered Seat

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Stable Delivery Pressure Control
Regulator Capacity
Medium Duty
Diaphragm Material
Stainless Steel
Gauges Delivery Pressure
25 psi
Delivery Pressure Range
0 to 25 psi
Delivery
25 psi
Supply Pressure Gauge
4,000 psi
Stages
Two Stage
Features
Filtered Seat
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Gas Purity Rating
99.9995 %
Inlet Thread Direction
Left Hand
Bonnet Material
Nickel Plated Brass
Body Finish
Nickel Plated
Filter Material
316 Stainless Steel
Operating Temperature (Minimum)
-40 Degrees F
CGA Number
CGA 590
Inlet Pressure (Maximum)
3,500 psig
Seat Material
PFA
Control Type
Knob
Inlet Connection Gender
Female
Flow Coefficient
0.1
Outlet Connection Type
Tube Fitting
Inlet Connection Type
NGO
Operating Temperature (Maximum)
165 Degrees F
Regulator Series
620
Maximum Inlet Pressure
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.