High Purity Gas Regulator, Industrial Air, Two Stage, 0.965"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 121-0510

  • Zoro # G2428301


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Industrial Air
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121-0510
Zoro #
G2428301
UPC #
014495279667
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.965"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 590

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Industrial Air
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Medium Duty
Stages
Two Stage
Delivery
50 psi
Diaphragm Material
Neoprene
Application
General Purpose
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
50 psi
Delivery Pressure Range
0 to 50 psi
Features
Built In Safety Relief Valve, Plated Body, Bonnet, and Gauges
Seat Material
PFA
Inlet Thread Direction
Left Hand
Outlet Connection Gender
Male
Seal Material
FKM
Inlet Pressure (Maximum)
3,500 psig
Inlet Connection Gender
Female
Inlet Connection Type
NGO
CGA Number
CGA 590
Regulator Series
120
Operating Temperature (Maximum)
165 Degrees F
Operating Temperature (Minimum)
-40 Degrees F
Body Finish
Nickel Plated
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Control Type
Knob
Filter Material
316 Stainless Steel
Outlet Connection Type
NPT
Bonnet Material
Nickel Plated Brass
Flow Coefficient
0.19
Gas Purity Rating
99.9 %

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products