High Purity Gas Regulator, Nitrous Oxide, Single Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 611-03030000

  • Zoro # G2427787


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
611-03030000
Zoro #
G2427787
UPC #
014495280113
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Nitrous Oxide
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Stainless Steel
Application
High Purity Systems
Regulator Application
General Purpose
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Gauges Delivery Pressure
50 psi
Delivery
50 psi
Delivery Pressure Range
0 to 50 psi
Features
Filtered Seat
Flow Coefficient
0.12
Bonnet Material
Nickel Plated Brass
Inlet Pressure (Maximum)
3,500 psig
Operating Temperature (Minimum)
-40 Degrees F
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
CGA Number
CGA 326
Gas Purity Rating
99.9995 %
Inlet Connection Gender
Male
Operating Temperature (Maximum)
165 Degrees F
Seat Material
PFA
Body Finish
Nickel Plated
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Regulator Series
610
Control Type
Knob
Filter Material
316 Stainless Steel
Outlet Connection Type
Tube Fitting

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.