High Purity Gas Regulator, Nitrous Oxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 25 psi

  • Mfr # 620-03030000

  • Zoro # G2427671


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Nitrous Oxide
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620-03030000
Zoro #
G2427671
UPC #
014495280212
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 326

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Nitrous Oxide
Body Material
Nickel Plated Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Gauges Delivery Pressure
25 psi
Supply Pressure Gauge
4,000 psi
Application
Stable Delivery Pressure Control
Regulator Capacity
Medium Duty
Delivery
25 psi
Delivery Pressure Range
0 to 25 psi
Diaphragm Material
Stainless Steel
Features
Filtered Seat
Operating Temperature (Maximum)
165 Degrees F
Control Type
Knob
Inlet Connection Type
NGO
CGA Number
CGA 326
Seat Material
PFA
Outlet Connection Type
Tube Fitting
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Flow Coefficient
0.1
Operating Temperature (Minimum)
-40 Degrees F
Body Finish
Nickel Plated
Inlet Thread Direction
Right Hand
Regulator Series
620
Inlet Pressure (Maximum)
3,500 psig
Gas Purity Rating
99.9995 %
Filter Material
316 Stainless Steel
Inlet Connection Gender
Male
Bonnet Material
Nickel Plated Brass

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Nitrous Oxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.