High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 100 psi

  • Mfr # 112-2008

  • Zoro # G2428371


product price:  $311.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-2008
Zoro #
G2428371
UPC #
014495279605
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.908"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
100 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 100 psi
Gauges Delivery Pressure
100 psi
Diaphragm Material
Neoprene
Application
General Purpose
Regulator Application
General Purpose
Stages
Single Stage
Regulator Capacity
Medium Duty
Supply Pressure Gauge
4,000 psi
Delivery
100 psi
Features
Built In Safety Relief Valve, Filtered Seat, Plated Body, Bonnet and Gauges
Inlet Connection Type
NGO
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Control Type
Knob
Bonnet Material
Nickel Plated Brass
Flow Coefficient
0.21
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Gender
Male
Seat Material
PFA
Outlet Connection Type
NPT
Operating Temperature (Minimum)
-40 Degrees F
Inlet Connection Gender
Male
Gas Purity Rating
99.9 %
Inlet Pressure (Maximum)
3,500 psig
Inlet Thread Direction
Right Hand
CGA Number
CGA 540
Body Finish
Nickel Plated
Regulator Series
110
Filter Material
316 Stainless Steel

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 100 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99.9 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.